Abb
Molded Case Circuit Breaker, 250 A, 240V
Mfr # A2A250TW
Zoro # G1773962
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- AC Voltage Rating 240V
- For Use With For Panelboards with 125A - 250A Capacity
- Features Smaller Size With Full Protection
- Standards UL 489
Explore More Products
- ABB 2 A, 230/277V AC, 1 Pole, DIN Rail Mounting Style SU201M-C2
- ABB Miniature Circuit-Breaker, 20 A, 400/440V AC, 2 Pole, DIN Rail Mounting Style SU202M-K20
- ABB B7-30-10-03, CTR, 3P, 9.6A, 48VAC, 1NO B7-30-10-03
- ABB KXTBRHEBFP, RHE_B XT1-XT3 F/P BASE EXT ROT HNDL KXTBRHEBFP
- ABB XT1S 125 TMF, 100-1000, 3P, F F UL/CSA XT1SU3100AFF000XXX
- ABB Miniature Circuit-Breaker, 20 A, 230/277V AC, 1 Pole, DIN Rail Mounting Style SU201M-C20
- ABB A2A, 250 TMF, 125-1250, 3P, F F UL, 125 A, 240V A2A125TW
- ABB XT2H 125 MCP, 80", 3P F F UL/CSA XT2HU3080MFF000XXX
- ABB A1N 100 TMF, 100-1000, 3P, F F UL, 100 A, 240V A1N100TW
- EATON IEC Miniature Circuit Breaker, 7 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C7/1-NA-SP
- EATON IEC Miniature Circuit Breaker, 6 A, 277/480V AC, 1 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C6/1-NA-SP
- Abb Circuit Breakers