This item is Discontinued.

Abb Compression Lug, 1 Awg, L 2.10 In, Gr 54150

Compression Lug, 1 Awg, L 2.10 In, Gr (Discontinued)

  • Mfr # 54150
  • Zoro # G3682150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54150
Zoro #
G3682150
UPC #
-
Country of Origin
Mexico

Dimensions

For Stud Size
1/2 in
Barrel Size
Standard
For Stranded Copper Wire Size - Maximum
1 AWG

Details

Material
Copper
Color Code
Green
Item
Compression Lug,1 Awg,L 2.10 In,Gr
Peep Hole
Yes
Die Code
37
Standards
CSA Certified, UL Listed
Maximum Voltage
35 kV AC
For Wire Type
Stranded
For Conductor Material
Copper
Inspection Hole
Yes

Description

Compression Lug,1 Awg,L 2.10 In,Gr, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Wire Type Stranded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.