Abb

IEC Supplementary Protector, 15 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, EP100 Series


$168.84
9% off
$151.99
/ea
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Amps 15 A
  • AC Voltage Rating 277/480V AC
  • DC Voltage Rating 110V DC
  • Curve Type D
  • Max. AIR Rating 10kA at 277/480V AC
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us