Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Electrical Box Extension, 5" W, 1-Gang 10.5 Cu. In. (Discontinued)
Mfr # 82C-1G-1-1/2
Zoro # G2103018
This Product is Discontinued
Key Features
- Height 5"
- Width 5"
- Material Steel
- Capacity 10.5 cu. in.
- Color Silver