Abb Installation Products

Gang Electrical Box, 2-1/8" W, 1-Gang, 11.1 Cu. In., Height: 4" (Discontinued)

Key Features
  • Item: Electrical Box
  • Box Type: Gang
  • Height: 4"
  • Width: 2-1/8"
  • Material: Steel
  • Depth: 1-1/2"
  • Capacity: 11.1 cu. in.
  • Standards: UL E2969
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Abb Installation Products #102-W-LB-1/4 Specifications

  • Item: Electrical Box
  • Box Type: Gang
  • Height: 4"
  • Width: 2-1/8"
  • Material: Steel
  • Depth: 1-1/2"
  • Capacity: 11.1 cu. in.
  • Standards: UL E2969
  • Number of Gang: 1-Gang
  • Country of Origin (subject to change): Unknown

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Abb Installation Products #102-W-LB-1/4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.