Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Handy Electrical Box, 1-7/8" W, 1-Gang, 12 Cu. In. (Discontinued)
Mfr # B112HB
Zoro # G1183753
This Product is Discontinued
Key Features
- Box Type Handy
- Height 4"
- Width 1-7/8"
- Material Non-Metallic
- Depth 2-1/8"