Abb Installation Products

Weatherproof Electrical Box, 4-11/16" W, 2-Gang, 26 Cu. In., Height: 4-3/8" (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Electrical Box
  • Box Type: Weatherproof
  • Height: 4-3/8"
  • Width: 4-11/16"
  • Material: Cast Aluminum
  • Depth: 1-7/8"
  • Capacity: 26 cu. in.
  • Standards: CSA 5043
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Abb Installation Products #CIFS-2G-1/2 Specifications

  • Item: Electrical Box
  • Box Type: Weatherproof
  • Height: 4-3/8"
  • Width: 4-11/16"
  • Material: Cast Aluminum
  • Depth: 1-7/8"
  • Capacity: 26 cu. in.
  • Standards: CSA 5043
  • Number of Gang: 2-Gang
  • Country of Origin (subject to change): Unknown

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Abb Installation Products #CIFS-2G-1/2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.