Abb
XT1H 125 TMF, 110-1100, 3P, F F UL/CSA
- Mfr # XT1HU3110AFF000XXX
- Zoro # G400716294
$2,316.99
/ea
Subtotal: $2,316.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Poles 3
- Frame Size 125A/XT1
- Standards UL 80% rated, IEC dual rated
- Dimensions 5.63 x 5.04 x 5.31
- Features Feature high specific let-through current
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ABB IEC Miniature Circuit Breaker, 2 A, 120V AC, 1 Pole, DIN Rail Mounting Style, EP100 ULH Series SU201M-C2
- ABB K5LD, LOCKING DEVICE, FRONT K5LD
- ABB IEC Supplementary Protector, 30 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, EP100 Series ST202M-D30
- ABB Molded Case Circuit Breaker, 400 A, 3 Pole T5NQ400BW
- ABB Miniature Circuit-Breaker, 10 A, 1 Pole, DIN Rail Mounting Style S201UDC-K10
- ABB Sace A1 A1A100 2P 15A Amp 240V-Ac Molded Case Circuit Breaker 1SDA069720R1
- ABB XT4S 250 TMF, 200-2000, 3P, F F UL/CSA XT4SU3200AFF000XXX
- ABB A2N 250 TMF, 125-1250, 3P, F F UL, 125 A, 240V A2N125TW
- ABB 8 A, 400/440V AC, 2 Pole, DIN Rail Mounting Style SU202M-C8
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 150 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HDM36150
- SQUARE D Miniature Circuit Breaker, 100 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100VH
- Abb Circuit Breakers