Abb
XT2NU3100BFF000XXX, XT2N 125TMA 100-500-1000 3PFFUL/CSA
- Mfr # XT2NU3100BFF000XXX
- Zoro # G7739119
$811.99
/ea
Subtotal: $811.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Poles 3
- Frame Size 125A/XT2
- Standards UL 80% rated, IEC dual rated
- Application Ideal solution for all distribution levels from the main low voltage switchboard to the subswitchboards in the installation
- Features Feature high specific let-through current
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ABB XT1N 125 TMF, 110-1100, 3P, F F UL/CSA XT1NU3110AFF000XXX
- ABB B7-30-10-03, CTR, 3P, 9.6A, 48VAC, 1NO B7-30-10-03
- ABB ST201M-K10, MCB ST200M 1P K 10A UL1077 ST201M-K10
- ABB Molded Case Circuit Breaker, 400 A, 3 Pole T5NQ400BW
- ABB XT4H 250 TMF, 200-2000, 3P, F F UL/CSA XT4HU3200AFF000XXX
- ABB Miniature Circuit-Breaker, 6 A, 400/440V AC, 2 Pole, DIN Rail Mounting Style SU202M-K6
- ABB XT5S, 400 TMA, 400-4000, 3P, FF UL XT5SU340ABFF000XXX
- ABB XT4H 250 TMF, 225-2250, 3P, F F UL/CSA XT4HU3225AFF000XXX
- ABB XT4H 250 MCP, In175, 3P FF, UL/CSA XT4HU3175MFF000XXX
- GE Molded Case Circuit Breaker, 45 A, 277/480V AC, 3 Pole, Bolt On Panelboard Mounting Style TEYF345
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Screw Terminal Circuit Breaker - 40 Am 2137
- Abb Circuit Breakers