Abbott Workholding
Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3
Mfr # TG8HDP
Zoro # G7476309
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8 in Chucks
- Screw Size 1/2"
- Construction Aluminum
- Height 2.00"
- Number of Pieces 3
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 16mm Screw Size, PK3 KTTB212P1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG12MDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 TG8MDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT10P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG10MDP
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT8P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 5/8" Screw Size, PK3 TG1210HDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 8mm Screw Size, PK3 KTT5P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG1210MDP
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG12MDP
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. 50716
- Abbott Workholding Toolholder Accessories