Abbott Aluminum

Pie Jaw Set, Aluminum, 7/16" Screw, PK3

Abbott Aluminum Pie Jaw Set, Aluminum, 7/16" Screw, PK3 TG6HDP
Hover or click to zoom Tap to zoom
  • Item: Lathe Jaw
  • For Use With: 6 in Chucks
  • Number of Pieces: 3
  • Height: 2.00"
  • Width: 6.00"
  • Construction: Aluminum
  • Screw Size: 7/16"
  • Length: 6.00"
See full product details
$129.61
pkg. of 3 ($43.20/ea)

Subtotal: $129.61

Abbott Aluminum #TG6HDP Specifications

  • Item: Lathe Jaw
  • For Use With: 6 in Chucks
  • Number of Pieces: 3
  • Height: 2.00"
  • Width: 6.00"
  • Construction: Aluminum
  • Screw Size: 7/16"
  • Length: 6.00"
  • Type: Serrated
  • Overall Length: 6 in
  • Jaw Face Type: Pointed
  • Tongue Width: 1/2 in
  • Groove Width: 5/16 in
  • Number of Jaws: 3
  • Overall Width: 6 in
  • Jaw Interface Type: Tongue and Groove
  • Material Grade - Machining: 6061-T6
  • Overall Height: 2 in
  • Distance Between Mount Hole Centers: 1-1/2 in
  • Country of Origin (subject to change): United States

Description

Lathe Jaw, For Use With 6 in Chucks, Overall Length 6 in, Overall Height 2 in, Overall Width 6 in, 1-1/2 in, Package Quantity 3

Reviews of Abbott Aluminum #TG6HDP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.