Abbott Workholding

Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3

Hover or click to zoom Tap to zoom
Key Features
  • Item: Lathe Jaw
  • For Use With: 10 in Chucks
  • Number of Pieces: 3
  • Screw Size: 1/2"
  • Construction: Aluminum
  • Length: 10.00"
  • Height: 2.00"
  • Type: Serrated
See full product details
$250.80
Pk of 3, $83.60/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Screw Size 1/2"
Length 10.00"
Height 2.00"
Width 10.00"
Overall Length 10 in
Groove Width 1.0300 in
Overall Height 2 in
Tongue Width 3/4 in
Overall Width 10 in

Details

Item Lathe Jaw
For Use With 10 in Chucks
Number of Pieces 3
Construction Aluminum
Type Serrated
Material Grade - Machining 6061-T6
Distance Between Mount Hole Centers 1-3/4 in
Jaw Interface Type Serrated
Jaw Face Type Pointed
Number of Jaws 3

Description

Lathe Jaw, For Use With 10 in Chucks, Overall Length 10 in, Overall Height 2 in, Overall Width 10 in, 1-3/4 in, Package Quantity 3

    Reviews of Abbott Workholding #10A04P