Abbott Workholding
Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3
- Zoro #: G7477036
- Mfr #: TG128MDP1
Hover or click to zoom Tap to zoom
Key Features
- Item: Lathe Jaw
- For Use With: 8 in Chucks
- Type: Serrated
- Height: 4.00"
- Length: 12.00"
- Width: 12.00"
- Screw Size: 3/8"
- Number of Pieces: 3
$498.75
Pk of 3, $166.25/ea
Subtotal: $498.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Abbott Workholding
- MFR #TG128MDP1
- Zoro #G7477036
- Country of OriginUnited States
- Category Toolholder Accessories
Dimensions
Height | 4.00" |
Length | 12.00" |
Width | 12.00" |
Screw Size | 3/8" |
Overall Length | 12 in |
Overall Height | 4 in |
Groove Width | 5/16 in |
Tongue Width | 1/2 in |
Overall Width | 12 in |
Details
Item | Lathe Jaw |
For Use With | 8 in Chucks |
Type | Serrated |
Number of Pieces | 3 |
Construction | Aluminum |
Jaw Face Type | Pointed |
Material Grade - Machining | 6061-T6 |
Number of Jaws | 3 |
Jaw Interface Type | Tongue and Groove |
Distance Between Mount Hole Centers | 1-3/4 in |
Description
Lathe Jaw, For Use With 8 in Chucks, Overall Length 12 in, Overall Height 4 in, Overall Width 12 in, 1-3/4 in, Package Quantity 3
Reviews of Abbott Workholding #TG128MDP1
Explore more
- ABBOTT WORKHOLDING Jaw Nut, Steel, 1.00 in. H, 1.18 in. Hole KTT10JN
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT1210P1
- ABBOTT WORKHOLDING Jaw Nut, Steel, 0.81 in. H, 0.98 in. Hole KTTB208JN
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 1210A04P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 HOW10P1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 8mm Screw Size, PK3 SUG6P1STS
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 HOW27M88P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 PH6.5P
- SCIENTIFIC CUTTING TOOLS Toolholder Back Stop For QHC75 Holders QHC75-BKS
- J.W. WINCO GN903-21-M8-58-NI Spindle Assembly 903-21-M8-58-NI
- J.W. WINCO GN903-21-M8-35-NI Spindle Assembly 903-21-M8-35-NI
- Abbott Workholding Toolholder Accessories