Abbott Workholding
Pie Jaw Set, Aluminum, 8mm Screw Size, PK3
- Zoro #: G7481367
- Mfr #: MTG86MDP
Hover or click to zoom Tap to zoom
Key Features
- For Use With: 6 in Chucks
- Number of Pieces: 3
- Height: 2.00"
- Screw Size: 8mm
- Type: Serrated
- Construction: Aluminum
- Length: 8.00"
- Width: 8.00"
$159.99
Pk of 3, $53.33/ea
Subtotal: $159.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 8mm Screw Size, PK3 MTG8MDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 5/16" Screw, PK3 6P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG8HDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 TG8HDP6
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 5/8" Screw Size, PK3 TG1210HDP1
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 KTT1210P
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 PH6.5P
- ABBOTT WORKHOLDING Jaw Nut, Steel, 1.00 in. H, 1.18 in. Hole KTT10JN
- ABBOTT WORKHOLDING Jaw Nut, Steel, 1.09 in. H, 1.18 in. Hole KTTB212JN
- KIPP Ball Chain Single L=500, Form:A Stainless Steel K1125.01X500
- J.W. WINCO GN903-32-M8-20-ST Spindle Assembly 903-32-M8-20-ST
- Abbott Workholding Toolholder Accessories