Skip to Main Content
customer-service Help

Government Padlock, 1/3"W

  • Zoro #: G9356444
  • Mfr #: PL321/20-KD
Abloy Government Padlock, 1/3"W PL321/20-KD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.80
  • Item: Padlock
  • Body Height: 1 33/64 in
  • Body Material: Brass
See full product details
Orders over $75 ship free.

Abloy #PL321/20-KD Specifications

  • Zoro #: G9356444
  • Mfr #: PL321/20-KD
  • Item: Padlock
  • Body Height: 1 33/64 in
  • Body Material: Brass
  • Body Thickness: 3/4 in
  • Body Width: 1/3 in
  • Shackle Material: Stainless Steel
  • Shackle Dia.: 13/64 in
  • Padlock Body Shape: Rectangular
  • Rekeyable: No
  • High Security: Yes
  • Non Removable Key: No
  • Shackle Type: Standard Shackle
  • Number of Pins: 0
  • Shackle Height: 1/2 in
  • Body Color: Chrome
  • Body Finish: Chrome Plated
  • Shackle Width: 23/32 in
  • Number of Keys: 2
  • Shackle Diameter: 13/64 in
  • Security Level: High Security
  • Lock Type: Keyed Padlock
  • Lock Body Color: Silver
  • Keying: Keyed Different
  • Country of Origin (subject to change): Finland
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 13/64 in, Shackle Height 1/2 in, Shackle Width 23/32 in, Shackle Material Stainless Steel, Body Height 1 33/64 in, Body Width 1/3 in, Body Thickness 3/4 in, Body Material Brass, Number of Pins 0, Body Color Chrome, Body Finish Chrome Plated, High Security Yes, Non Removable Key No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Reviews of Abloy #PL321/20-KD