Abloy
Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
Mfr # PLM340/25B-KA
Zoro # G9357126
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle PL342B-KD
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W PL330/25B-KD
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W PLM330/25B-KD
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W PLI330/50B-KD
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W PL340/25B-KD
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PL350/25B-KA
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W PL341/50B-KA
- ABLOY Visual Pack Padlocks - Assembled with 2 PL340T_11820121
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W PL330/25B-KA
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W 1843DLHWWG
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle 70IB/50 KD
- Abloy Keyed Padlocks