- Home
- /
- Hardware & Building Materials
- /
- Security Locks
- /
- Keyed Padlocks
- /
- Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
Abloy
Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
- Zoro #: G9486714
- Mfr #: PL340/50B-KD
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $158.62
Abloy #PL340/50B-KD Specifications
- Zoro #: G9486714
- Mfr #: PL340/50B-KD
- Item: Padlock
- Keying: Keyed Different
- Body Material: Brass
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 3/8 in
- Body Color: Silver
- Shackle Type: Long Shackle
- Includes: Dust Cover
- High Security: Yes
- Weather Resistant: Yes
- Padlock Body Shape: Rectangular
- Shackle Material: Hardened Steel
- Shackle Height: 2 in
- Shackle Width: 1 3/32 in
- Body Finish: Chrome Plated
- Non Removable Key: Yes
- Opens with Key No.: SENTRY-KEY
- Number of Pins: 0 Pin
- Body Thickness: 63/64 in
- Rekeyable: No
- Number of Bumpers: 0
- Body Width: 2 15/64 in
- Marine Grade Weather Proof: Yes
- Key Type: Different
- Weather Proof: Yes
- Control Key Registration Required: Yes
- Number of Keys: 2
- Keyway Type: Sentry
- Body Height: 2 5/64 in
- Includes Chain: No
- Horizontal Shackle Clearance: 1 3/32 in
- Features: Padlocks Provide Maximum Resistance Against Physical Attack
- Lock Body Finish: Chrome-Plated
- Security Level: General Security
- Environment: Both
- Lock Body Material: Steel
- Includes ID Tag: No
- Shackle Diameter: 3/8 in
- Key Code: Varies
- Includes Dust Cover: Yes
- Shackle Shape: Rounded
- Compatible Cylinder Brand: Abloy
- Corrosion-Resistant: Yes
- Lock Body Shape: Rectangular
- Number of Locks in Pack: 1
- Vertical Shackle Clearance: 2 in
- Key Locking Mechanism: Disc Tumbler
- Lock Type: Keyed Padlock
- Standards: EN12320
- Interchangeable Core: No
- Master Key Included: No
- Shackle Finish: Chrome-Plated
- Lock Body Color: Silver
- Series: ABLOY PL340
- Key Retaining: Yes
- Includes Lock Cover: No
- Country of Origin (subject to change): Finland
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 5/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes
Reviews of Abloy #PL340/50B-KD
Explore more
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PL350/50B-KD
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 3/32 in W PL342B-KA
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PLM350/25B-KA
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PL340/50B-KA
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Boron Shackle, 1 1/4 in W PLI350/50B-KD
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Boron Shackle, 1 1/4 in W PLI350/50B-KA
- MASTER LOCK COMPANY 1-3/4IN (44MM) WIDE PROSERIES, SOLID STEEL REKEYABLE PIN, 7040
- Abloy Keyed Padlocks