Abus
Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 37/55 KD
Zoro # G2796071
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Hardened Steel
- For Use With Hasp No. 135
- Shackle Dia. 13/32 in
- Body Color Black/Silver
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 1 3/32 in W 75168
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle 75IB/30 KD
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 7/8 in W 41/45 MK KD
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/40 (300) KA Red
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W 70IBHB/45 MK KD
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle ABS-83738
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19310
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20077
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20079
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W PL330/100B-KD
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 7KALJ
- Abus Keyed Padlocks