Abus
ABUS 64TI by 30 C KA Titalium Aluminum Alloy Keyed Different Padlock; Pack of 2
- Zoro #: G503978414
- Mfr #: 65940
Hover or click to zoom Tap to zoom
Help us improve our
product images
$45.41
Subtotal: $45.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Abus #65940 Specifications
- Zoro #: G503978414
- Mfr #: 65940
- UPC #: 78217659403
- Country of Origin (subject to change): China
Description
ABUS has ensured the good sense of safety around the world. As per the quality management. ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users. ABUS offers a wide range of innovative security solutions in the areas of security at home. security on the road and object security. TITALIUM padlocks represent a new dimension in security. Made from an innovative material. they represent high security at a significantly reduced weight. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness just like in the aircraft or automobile industry. The contemporary material implementation is reflected in the design of the products: TITALIUM series padlocks all feature an impressive stainless steel like finish. Our TITALIUM series padlock range includes many different sizes. shapes. shackles. and other additions. Features64TI/30 C KA Titalium Aluminum Alloy Keyed Different PadlockPack of 2SpecificationsDimension: 0.52" H x 1.19" W x 1.97" LWeight: 0.24 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Abus #65940
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20162
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20163
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20152
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20120
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20065
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19688
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19355
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19309
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20110
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20063
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20142
- Abus Keyed Padlocks