Abus
ABUS 83AL by 40-300 Rekeyable Removable Cylinder Hardened Steel KA Red Padlock
- Zoro #: G204031531
- Mfr #: 80210
Hover or click to zoom Tap to zoom
$43.42
Subtotal: $43.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Abus #80210 Specifications
- Zoro #: G204031531
- Mfr #: 80210
- UPC #: 78217802106
- Country of Origin (subject to change): China
Description
ABUS has ensured the good sense of safety around the world. As per the quality management. ABUS ensures high reliability and longevity with ease of use. To meet the growing needs of both private and commercial users. ABUS offers a wide range of innovative security solutions in the areas of security at home. security on the road and object security. The TITALIUM padlocks. from security specialist ABUS. represent a new dimension in security. The TITALIUM material is a special aluminum alloy that uniquely combines a high level of strength with lightness. The 83AL is part of our famous 83 padlock series which means that is has all the user-friendly features a locksmith is looking for: Easy to repin. fast and easy exchange of the shackle and "Z-bar" for adding key-retaining function. The hardened steel shackle is NANO PROTECT coated for extra corrosion resistance. Features83AL/40-300 Rekeyable Removable Cylinder Hardened Steel KA Red PadlockSpecificationsDimension: 0.75" H x 1.56" W x 3.81" LWeight: 0.4 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Abus #80210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20154
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W 55/40 KD
- ABUS ABUS 75IB by 30 B KD All Weather Chrome Plated Brass Keyed Different Padlock 75101
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20131
- ABUS Abus: 55/50 B Solid Brass Padlock KA ABS-55406-KA
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20059
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19357
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19356
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19355
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 13/16 in W 15403
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 21B782L
- Abus Keyed Padlocks