DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

File Cabinet Locking Bar 36"

ABUS| Zoro #: G0859555| Mfr #: ABUS File Bar 3 Ft

$35.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Includes: Mounting screws
Type: High security
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859555 Mfr #: ABUS File Bar 3 Ft
Color: SilverIncludes: Mounting screws
Type: High securityItem: File Cabinet Locking Bar
Finish: Powder CoatPackage Quantity: 1
Country of Origin (subject to change): China

Description

File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 33.5 In, Includes Mounting Screws

Reviews