File Cabinet Locking Bar 46"

ABUS| Zoro #: G2058332| Mfr #: ABUS File Bar 4 Ft

$43.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: File Cabinet Locking Bar
Includes: Mounting screws
Type: High security
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058332 Mfr #: ABUS File Bar 4 Ft
Item: File Cabinet Locking BarIncludes: Mounting screws
Type: High securityPackage Quantity: 1
Finish: Powder CoatColor: Silver
Country of Origin (subject to change): China

Description

File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 46 In, Includes Mounting Screws

Reviews