KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-1/4"W

ABUS| Zoro #: G1306557| Mfr #: 75/30 KA

$8.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 8
Shackle Dia.: 3/16"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306557 Mfr #: 75/30 KA
Number of Pins: 8Shackle Dia.: 3/16"
Includes: Two keysBody Material: Brass
Shackle Material: Hardened SteelBody Width: 1-1/4"
Shackle Width: 5/8"Key Type: Alike
Padlock Body Shape: SquareBody Thickness: 9/16"
Opens with Key No.: 7343Shackle Height: 21/32"
Shackle Type: OpenNumber of Bumpers: 0
Item: Keyed PadlockHigh Security: No
Control Key Registration Required: NoNumber of Keys: 2
Body Height: 2"Body Color: Brass
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle Width 5/8 In., Shackle Material Hardened Steel, Body Height 2 In., Body Width 1-1/4 In., Body Thickness 9/16 In., Body Material Brass, Number of Bumpers 0, Number of Pins 8, Key Type Alike, Control Key Registration Required No, Opens with Key No. 7343, Includes Two Keys, Body Color Brass, Number of Keys 2, High Security No, Padlock Body Shape Square, Shackle Type Open

Reviews