BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 1-1/4"W

ABUS| Zoro #: G1746701| Mfr #: 75IB/30 KA

$12.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/4"Body Finish: Stainless Steel Chrome PlatedBody Height: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746701 Mfr #: 75IB/30 KA
Body Width: 1-1/4"Body Finish: Stainless Steel Chrome Plated
Body Height: 1-1/4"Shackle Height: 21/32"
Marine Grade Weather Proof: YesItem: Keyed Padlock
Includes: Two keysKey Type: Alike
Control Key Registration Required: NoNumber of Keys: 2
Padlock Body Shape: RectangularWeather Resistant: Yes
Opens with Key No.: KA 7343Shackle Material: Stainless Steel
High Security: NoBody Material: Brass
Body Color: SilverShackle Dia.: 3/16"
Shackle Width: 5/8"Shackle Type: Open
Number of Pins: 8Body Thickness: 1/2"
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle Width 5/8 In., Shackle Material Stainless Steel, Body Height 1-1/4 In., Body Width 1-1/4 In., Body Thickness 1/2 In., Body Material Brass, Number of Pins 8, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 7343, Body Color Silver, Body Finish Stainless Steel Chrome Plated, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Reviews