KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

ABUS| Zoro #: G2330842| Mfr #: 70IBHB/45 KA

$13.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 5/16"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330842 Mfr #: 70IBHB/45 KA
Number of Pins: 5Shackle Dia.: 5/16"
Includes: Two keysBody Material: Brass
Shackle Material: Stainless SteelBody Width: 1-3/4"
Shackle Width: 13/16"Key Type: Alike
Padlock Body Shape: RectangularBody Thickness: 1"
Opens with Key No.: KA 6401Shackle Height: 2-1/2"
Shackle Type: OpenBody Finish: Vinyl Coated
Item: Keyed PadlockHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Height: 1-1/2"Body Color: Blue
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2-1/2 In., Shackle Width 13/16 In., Shackle Material Stainless Steel, Body Height 1-1/2 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 6401, Includes Two Keys, Body Color Blue, Body Finish Vinyl Coated, Number of Keys 2, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews