KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 1-3/4"W

ABUS| Zoro #: G2407763| Mfr #: 83/45 RK KA-100

$35.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: No
Key Type: Alike
Item: Keyed Padlock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407763 Mfr #: 83/45 RK KA-100
Control Key Registration Required: NoKey Type: Alike
Item: Keyed PadlockShackle Width: 15/16"
High Security: YesBody Material: Brass
Shackle Height: 1"Body Height: 3-1/3"
Body Thickness: 13/16"Shackle Material: Hardened Steel
Padlock Body Shape: SquareRekeyable: Yes
Non Removable Key: YesNumber of Pins: 5
Includes: KeysBody Color: Brass
Keyway Type: YaleShackle Type: Open
Number of Bumpers: 1Shackle Dia.: 3/8"
Body Width: 1-3/4"Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 3-1/3 In., Body Width 1-3/4 In., Body Thickness 13/16 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Includes Keys, Body Color Brass, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews