SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-1/8"W

ABUS| Zoro #: G1661046| Mfr #: 37HB/55 KA

$89.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Hardened SteelShackle Type: OpenShackle Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1661046 Mfr #: 37HB/55 KA
Body Material: Hardened SteelShackle Type: Open
Shackle Dia.: 13/32"Body Width: 2-1/8"
Key Type: AlikeShackle Material: Hardened Steel
Body Color: Black/SilverBody Height: 4-2/7"
High Security: YesFor Use With: Hasp No. 135
Includes: Protective CoverItem: Keyed Padlock
Body Thickness: 1-3/16"Opens with Key No.: 5544653
Control Key Registration Required: NoNumber of Bumpers: 1
Padlock Body Shape: SquareShackle Width: 1-1/8"
Shackle Height: 2"Number of Pins: 7
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/32 In., Shackle Height 2 In., Shackle Width 1-1/8 In., Shackle Material Hardened Steel, Body Height 4-2/7 In., Body Width 2-1/8 In., Body Thickness 1-3/16 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7, Key Type Alike, Control Key Registration Required No, Opens with Key No. 5544653, For Use With Hasp No. 135, Body Color Black/Silver, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews