SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-1/8"W

ABUS| Zoro #: G1141411| Mfr #: 83/55 RK KA-100

$62.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-1/8"Key Type: AlikeShackle Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141411 Mfr #: 83/55 RK KA-100
Body Width: 2-1/8"Key Type: Alike
Shackle Dia.: 7/16"Body Color: Silver
Item: Keyed PadlockShackle Width: 15/16"
Number of Pins: 5Non Removable Key: Yes
Shackle Height: 1-7/16"Control Key Registration Required: No
Shackle Type: OpenRekeyable: Yes
Includes: KeysBody Material: Hardened Steel
High Security: YesNumber of Bumpers: 1
Shackle Material: Hardened SteelBody Height: 4"
Keyway Type: YalePadlock Body Shape: Square
Body Thickness: 1"Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-7/16 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-1/8 In., Body Thickness 1 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Body Color Silver, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews