PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Alike, 2-1/8"W

ABUS| Zoro #: G0722513| Mfr #: 83/55 RK KA-700

$61.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Hardened SteelShackle Type: OpenShackle Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722513 Mfr #: 83/55 RK KA-700
Body Material: Hardened SteelShackle Type: Open
Shackle Dia.: 7/16"Body Width: 2-1/8"
Key Type: AlikeShackle Material: Hardened Steel
Body Color: SilverBody Height: 4"
High Security: YesIncludes: Keys
Item: Keyed PadlockNon Removable Key: Yes
Body Thickness: 1"Control Key Registration Required: No
Number of Bumpers: 1Padlock Body Shape: Square
Shackle Width: 15/16"Rekeyable: Yes
Shackle Height: 1-7/16"Number of Pins: 5
Keyway Type: SargentCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-7/16 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-1/8 In., Body Thickness 1 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 5, Key Type Alike, Control Key Registration Required No, Body Color Silver, Keyway Type Sargent, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews