SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-3/4"W

ABUS| Zoro #: G1000361| Mfr #: 24IB/70 KA

$32.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/8"Shackle Material: Stainless SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000361 Mfr #: 24IB/70 KA
Shackle Dia.: 3/8"Shackle Material: Stainless Steel
Key Type: AlikeIncludes: (2) Keys
Weather Resistant: YesBody Thickness: 1-3/16"
Body Dia.: 2-3/4"Number of Keys: 2
Body Material: Stainless steelBody Finish: Plastic Coated
Shackle Type: ShroudedBody Width: 2-3/4"
Body Color: SilverBody Height: 2-3/4"
Shackle Height: 11/16"Number of Bumpers: 0
Item: Keyed PadlockOpens with Key No.: 123
Marine Grade Weather Proof: YesHigh Security: Yes
Padlock Body Shape: DiscShackle Width: 3/4"
Number of Pins: 5Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 11/16 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 123, Body Color Silver, Body Dia. 2-3/4 In., Body Finish Plastic Coated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews