Keyed Padlock, Alike, 2-3/4"W

ABUS| Zoro #: G1742307| Mfr #: 24IB/70 KA

$24.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/8"Shackle Material: Stainless SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742307 Mfr #: 24IB/70 KA
Shackle Dia.: 3/8"Shackle Material: Stainless Steel
Key Type: AlikeWeather Resistant: Yes
Body Thickness: 1-3/16"Body Dia.: 2-3/4"
Number of Keys: 2Body Material: Stainless steel
Body Finish: Plastic CoatedShackle Type: Shrouded
Body Width: 2-3/4"Body Color: Silver
Body Height: 2-3/4"Shackle Height: 11/16"
Number of Bumpers: 0Item: Keyed Padlock
Opens with Key No.: 198Marine Grade Weather Proof: Yes
High Security: YesPadlock Body Shape: Disc
Shackle Width: 3/4"Number of Pins: 5
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 11/16 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 198, Body Color Silver, Body Dia. 2-3/4 In., Body Finish Plastic Coated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews