SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Alike, 2-3/4"W

ABUS| Zoro #: G1759511| Mfr #: 26/70 KA

$31.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Stainless steelShackle Type: ShroudedShackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759511 Mfr #: 26/70 KA
Body Material: Stainless steelShackle Type: Shrouded
Shackle Dia.: 3/8"Body Width: 2-3/4"
Key Type: AlikeShackle Material: Hardened Steel
Body Color: SilverBody Height: 2-3/4"
High Security: YesItem: Keyed Padlock
Body Thickness: 1-3/16"Opens with Key No.: 113
Body Dia.: 2-3/4"Number of Bumpers: 0
Number of Keys: 2Shackle Width: 3/4"
Shackle Height: 3/4"Number of Pins: 5
Padlock Body Shape: DiscCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 113, Body Color Silver, Body Dia. 2-3/4 In., High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews