Keyed Padlock, Alike, 2-3/4"W

ABUS| Zoro #: G2313735| Mfr #: 26/70 KA

$35.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Keyed PadlockShackle Dia.: 3/8"Body Thickness: 1-3/16"
Save 15%. Sign up for Z-mail.


Zoro #: G2313735 Mfr #: 26/70 KA
Item: Keyed PadlockShackle Dia.: 3/8"
Body Thickness: 1-3/16"Number of Pins: 5
Padlock Body Shape: DiscBody Material: Stainless steel
Shackle Height: 3/4"Body Dia.: 2-3/4"
Body Width: 2-3/4"Number of Bumpers: 0
Shackle Type: ShroudedKey Type: Alike
Shackle Material: Hardened SteelOpens with Key No.: 144
Body Color: SilverHigh Security: Yes
Body Height: 2-3/4"Number of Keys: 2
Shackle Width: 3/4"Country of Origin (subject to change): Germany


Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 144, Body Color Silver, Body Dia. 2-3/4 In., Number of Keys 2, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded