Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 3/4 in W
Mfr # 26/70 KA
Zoro # G2403886
$38.84
19% off
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Stainless Steel
- For Use With ABUS Diskus Hasp 140
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W 75IBHB/40 KA
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W 75IB/40 KA
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19347
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20084
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 41/30 MK KD
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 15/16 in W 41HB/50 MK KD
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W 83WP/53HB-63 KD
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19372
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20183
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W 11B722T
- ABUS Abus: 797 C Key Storage 4 Dial w/Shackle ABS-10797
- Abus Keyed Padlocks