BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Alike, 2-3/4"W

ABUS| Zoro #: G1185186| Mfr #: 37/70 KA

$176.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Opens with Key No.: 5544653Shackle Height: 1-5/16"Shackle Dia.: 17/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185186 Mfr #: 37/70 KA
Opens with Key No.: 5544653Shackle Height: 1-5/16"
Shackle Dia.: 17/32"High Security: Yes
Item: Keyed PadlockIncludes: Protective Cover
Control Key Registration Required: NoBody Height: 4"
Shackle Material: Hardened SteelKey Type: Alike
Number of Pins: 7Body Width: 2-3/4"
Body Color: Black/SilverFor Use With: Hasp No. 135
Shackle Width: 1-1/8"Padlock Body Shape: Square
Number of Bumpers: 1Shackle Type: Open
Body Material: Hardened SteelBody Thickness: 1-1/2"
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/32 In., Shackle Height 1-5/16 In., Shackle Width 1-1/8 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-3/4 In., Body Thickness 1-1/2 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7, Key Type Alike, Control Key Registration Required No, Opens with Key No. 5544653, For Use With Hasp No. 135, Body Color Black/Silver, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews