Keyed Padlock, Alike, 2-3/4"W, PK2

ABUS| Zoro #: G1996461| Mfr #: 24IB/70 KAx2

$44.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 3/8"Shackle Material: Stainless SteelKey Type: Alike
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996461 Mfr #: 24IB/70 KAx2
Shackle Dia.: 3/8"Shackle Material: Stainless Steel
Key Type: AlikeHigh Security: Yes
For Use With: Mfr. No. 140/190, 140/120 HaspsWeather Resistant: Yes
Body Thickness: 1-3/16"Body Dia.: 2-3/4"
Control Key Registration Required: NoNumber of Keys: 2
Body Material: Stainless steelBody Finish: Plastic Coated
Shackle Type: ShroudedBody Width: 2-3/4"
Body Color: SilverItem: Keyed Padlock
Shackle Height: 11/16"Marine Grade Weather Proof: Yes
Number of Bumpers: 0Padlock Body Shape: Disc
Shackle Width: 3/4"Number of Pins: 5
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 11/16 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Control Key Registration Required No, For Use With Mfr. No. 140/190, 140/120 Hasps, Body Color Silver, Body Dia. 2-3/4 In., Body Finish Plastic Coated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews