KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2-3/4"W, PK2

ABUS| Zoro #: G2100551| Mfr #: 28/70 KAx2

$28.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100551 Mfr #: 28/70 KAx2
Number of Pins: 5Shackle Dia.: 3/8"
Body Material: Stainless steelShackle Material: Hardened Steel
Body Width: 2-3/4"Shackle Width: 3/4"
Key Type: AlikePadlock Body Shape: Disc
Body Thickness: 1-3/16"Shackle Height: 3/4"
Shackle Type: ShroudedNumber of Bumpers: 0
Item: Keyed PadlockFor Use With: Mfr. No. 140/190, 140/120 Hasps
High Security: YesBody Dia.: 2-3/4"
Control Key Registration Required: NoNumber of Keys: 2
Body Color: SilverCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Diskus, Control Key Registration Required No, Key Control No, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Key Type Alike, Shackle Material Steel Alloy, Body Size Width 1-3/4 In., Body Size Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Steel Alloy, Silver, 1-1/6 In., 2-4/5 In., No, Stainless Steel, Weatherability Excellent Corrosion Resistance, High Security, For Use With G3384044,G1222313

Reviews