Abus
Padlock, Keyed Alike, Partially Hidden Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 37/60 KA
Zoro # G0253897
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Hardened Steel
- For Use With Hasp No. 135
- Shackle Dia. 13/32 in
- Body Color Black/Silver
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W 85/40 MK KD
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 7/8 in W 41/45 KA
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 1 in W 26/90 KA
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/45 (300) KA Titanium
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 15/16 in W 41HB/50 KD
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W 75IB/40 KA
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20182
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20158
- ABUS ABUS 83AL by 40-300 Rekeyable Removable Cylinder Hardened Steel KA Red Padlock 80210
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle 28/70 KD
- MASTER LOCK Blue Padlocks Keyed Different, A1106BLU1KEY
- Abus Keyed Padlocks