KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2"W

ABUS| Zoro #: G0418144| Mfr #: 24IB/50 KA

$14.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 1/4"
Body Color: Silver
Shackle Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418144 Mfr #: 24IB/50 KA
Shackle Dia.: 1/4"Body Color: Silver
Shackle Width: 1/2"Key Type: Alike
Padlock Body Shape: DiscBody Thickness: 1"
Opens with Key No.: 113Shackle Material: Stainless Steel
Number of Bumpers: 0Body Dia.: 2"
Weather Resistant: YesItem: Keyed Padlock
Body Height: 2"Number of Pins: 4
Body Material: Stainless steelBody Width: 2"
Shackle Height: 3/8"Shackle Type: Shrouded
High Security: YesMarine Grade Weather Proof: Yes
Number of Keys: 2Body Finish: Plastic Coated
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 3/8 In., Shackle Width 1/2 In., Shackle Material Stainless Steel, Body Height 2 In., Body Width 2 In., Body Thickness 1 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4, Key Type Alike, Opens with Key No. 113, Body Color Silver, Body Dia. 2 In., Body Finish Plastic Coated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded, Marine Grade Weather Proof Yes

Reviews