BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 2"W

ABUS| Zoro #: G1660967| Mfr #: 75168

$16.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Brass
Key Type: Alike
Body Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660967 Mfr #: 75168
Body Material: BrassKey Type: Alike
Body Color: SilverNon Removable Key: Yes
Weather Resistant: YesIncludes: Two keys
Number of Pins: 10Body Width: 2"
Shackle Dia.: 5/16"Padlock Body Shape: Rectangular
Body Height: 1-1/2"Opens with Key No.: KA 7561
Shackle Material: Stainless SteelShackle Width: 1-3/32"
Body Thickness: 3/4"Shackle Type: Open
Marine Grade Weather Proof: YesShackle Height: 1-1/8"
Number of Keys: 2High Security: Yes
Control Key Registration Required: NoCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 1-3/32 In., Shackle Material Stainless Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 3/4 In., Body Material Brass, Number of Pins 10, Key Type Alike, Control Key Registration Required No, Opens with Key No. KA 7561, Includes Two Keys, Body Color Silver, Number of Keys 2, Weather Resistant Yes, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews