Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyed Padlock, Alike, 2"W

  • Zoro #: G0273603
  • Mfr #: 83/50 RK KA-100
Abus Keyed Padlock, Alike, 2"W 83/50 RK KA-100
Abus Keyed Padlock, Alike, 2"W 83/50 RK KA-100
$41.73
  • Non Removable Key: Yes
  • Includes: Keys
  • Shackle Type: Standard Shackle
See full product details
Orders over $75 ship free.

Abus #83/50 RK KA-100 Specifications

  • Zoro #: G0273603
  • Mfr #: 83/50 RK KA-100
Non Removable Key: Yes Includes: Keys
Shackle Type: Standard Shackle Shackle Width: 7/8 in
Number of Pins: 5 Pin, 6 Pin Body Color: Chrome
Shackle Dia.: 3/8 in Rekeyable: Yes
Padlock Body Shape: Square Shackle Material: Steel
Body Width: 1 57/64 in Item: Padlock
Body Thickness: 13/16 in Body Height: 2 3/64 in
Number of Bumpers: 0 Shackle Height: 1 in
Control Key Registration Required: No Body Material: Brass
High Security: Yes Keyway Type: Yale No. 8
Key Type: Alike Lock Body Finish: Chrome-Plated
Weather Resistant: Yes Environment: Both
Interchangeable Core: Yes Key Locking Mechanism: Pin Tumbler
Interchangeable Core Type: SFIC Includes Chain: No
Includes Lock Cover: No Number of Locks in Pack: 1
Lock Body Shape: Rectangular Lock Body Color: Silver
Shackle Finish: Nano-Protect Shackle Diameter: 3/8 in
Security Level: General Security Includes ID Tag: No
Keying: Keyed Alike Features: Double Bolted
Includes Dust Cover: No Key Code: 8302
Horizontal Shackle Clearance: 59/64 in Vertical Shackle Clearance: 1 3/64 in
Master Key Included: No Series: Plated 83
Key Retaining: No Lock Body Material: Brass
Lock Type: Keyed Padlock Number of Keys: 2
Corrosion-Resistant: Yes Locking Mechanism: Double Lever Locking
Shackle Shape: Rounded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 2 3/64 in, Body Width 1 57/64 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Alike, Control Key Registration Required No, Body Color Chrome, Keyway Type Yale No. 8, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Standard Shackle

Reviews of Abus #83/50 RK KA-100