KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Alike, 3-1/4"W

ABUS| Zoro #: G1486974| Mfr #: 26/80 KA

$33.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 13/32"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486974 Mfr #: 26/80 KA
Number of Pins: 5Shackle Dia.: 13/32"
Body Material: Stainless steelShackle Material: Hardened Steel
Body Width: 3-1/4"Shackle Width: 1"
Key Type: AlikePadlock Body Shape: Disc
Body Thickness: 1-1/4"Opens with Key No.: 113
Shackle Height: 11/16"Shackle Type: Shrouded
Number of Bumpers: 0Item: Keyed Padlock
High Security: YesBody Dia.: 3-1/4"
Number of Keys: 2Body Height: 3-1/4"
Body Color: SilverCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/32 In., Shackle Height 11/16 In., Shackle Width 1 In., Shackle Material Hardened Steel, Body Height 3-1/4 In., Body Width 3-1/4 In., Body Thickness 1-1/4 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 113, Body Color Silver, Body Dia. 3-1/4 In., Number of Keys 2, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews