Keyed Padlock, Alike, 3-3/4"W

ABUS| Zoro #: G2176011| Mfr #: 26/90 KA

$45.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Keyed PadlockShackle Dia.: 15/32"Body Thickness: 1-1/4"
Save 15%. Sign up for Z-mail.


Zoro #: G2176011 Mfr #: 26/90 KA
Item: Keyed PadlockShackle Dia.: 15/32"
Body Thickness: 1-1/4"Number of Pins: 5
Padlock Body Shape: DiscBody Material: Stainless steel
Shackle Height: 5/8"Body Dia.: 3-3/4"
Body Width: 3-3/4"Number of Bumpers: 0
Shackle Type: ShroudedKey Type: Alike
Shackle Material: Hardened SteelOpens with Key No.: 131
Body Color: SilverHigh Security: Yes
Body Height: 3-3/4"Number of Keys: 2
Shackle Width: 1"Country of Origin (subject to change): Germany


Keyed Padlock, Shackle Dia. 15/32 In., Shackle Height 5/8 In., Shackle Width 1 In., Shackle Material Hardened Steel, Body Height 3-3/4 In., Body Width 3-3/4 In., Body Thickness 1-1/4 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Alike, Opens with Key No. 131, Body Color Silver, Body Dia. 3-3/4 In., Number of Keys 2, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded