SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-1/2"W

ABUS| Zoro #: G2115775| Mfr #: 41/40 KD

$8.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Body Width: 1-1/2"Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115775 Mfr #: 41/40 KD
Number of Pins: 5Body Width: 1-1/2"
Key Type: DifferentShackle Material: Hardened Steel
High Security: YesShackle Type: Open
Body Finish: LaminatedBody Thickness: 1"
Body Height: 1-3/8"Shackle Height: 3/4"
Item: Keyed PadlockShackle Dia.: 17/64"
Shackle Width: 13/16"Body Color: Silver
Control Key Registration Required: NoIncludes: Two keys
Padlock Body Shape: SquareBody Material: Recycled Steel
Number of Bumpers: 1Number of Keys: 2
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/64 In., Shackle Height 3/4 In., Shackle Width 13/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/2 In., Body Thickness 1 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews