PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 1-1/2"W

ABUS| Zoro #: G0371847| Mfr #: 41HB/40 KD

$10.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: OpenShackle Height: 2"High Security: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371847 Mfr #: 41HB/40 KD
Shackle Type: OpenShackle Height: 2"
High Security: YesNumber of Bumpers: 1
Number of Keys: 2Shackle Dia.: 17/64"
Body Thickness: 1"Shackle Width: 13/16"
Body Height: 1-3/8"Body Color: Silver
Shackle Material: Hardened SteelIncludes: Two keys
Body Width: 1-1/2"Body Finish: Laminated
Control Key Registration Required: NoBody Material: Recycled Steel
Item: Keyed PadlockKey Type: Different
Padlock Body Shape: SquareNumber of Pins: 5
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/64 In., Shackle Height 2 In., Shackle Width 13/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/2 In., Body Thickness 1 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews