SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-1/4"W

ABUS| Zoro #: G1953996| Mfr #: 75IB/30 KD

$10.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassBody Finish: Pearl Nickel PlatedShackle Type: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953996 Mfr #: 75IB/30 KD
Body Material: BrassBody Finish: Pearl Nickel Plated
Shackle Type: OpenBody Color: Brushed Silver
Body Width: 1-1/4"Shackle Material: Stainless Steel
Key Type: DifferentBody Height: 1-1/4"
Includes: Two keysItem: Keyed Padlock
Weather Resistant: YesBody Thickness: 1/2"
Marine Grade Weather Proof: YesControl Key Registration Required: No
High Security: NoShackle Dia.: 3/16"
Number of Keys: 2Padlock Body Shape: Rectangular
Shackle Width: 5/8"Shackle Height: 21/32"
Number of Pins: 8Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/16 In., Shackle Height 21/32 In., Shackle Width 5/8 In., Shackle Material Stainless Steel, Body Height 1-1/4 In., Body Width 1-1/4 In., Body Thickness 1/2 In., Body Material Brass, Number of Pins 8, Key Type Different, Control Key Registration Required No, Body Color Brushed Silver, Body Finish Pearl Nickel Plated, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Reviews