KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G0603443| Mfr #: 41/45 KD

$10.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 5/16"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603443 Mfr #: 41/45 KD
Number of Pins: 5Shackle Dia.: 5/16"
Includes: Two keysBody Material: Recycled Steel
Shackle Material: Hardened SteelBody Width: 1-3/4"
Shackle Width: 7/8"Key Type: Different
Padlock Body Shape: SquareBody Thickness: 1-1/8"
Shackle Height: 7/8"Shackle Type: Open
Number of Bumpers: 1Body Finish: Laminated
Weather Resistant: YesItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Number of Keys: 2Body Height: 1-1/2"
Body Color: SilverCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 7/8 In., Shackle Width 7/8 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 1-3/4 In., Body Thickness 1-1/8 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Silver, Body Finish Laminated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews