SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G1453146| Mfr #: 70IB/45 KD

$11.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: OpenWeather Resistant: YesShackle Height: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453146 Mfr #: 70IB/45 KD
Shackle Type: OpenWeather Resistant: Yes
Shackle Height: 7/8"High Security: Yes
Number of Keys: 2Shackle Dia.: 9/32"
Body Thickness: 1"Shackle Width: 13/16"
Body Height: 1-1/2"Shackle Material: Stainless Steel
Includes: Two keysBody Width: 1-3/4"
Body Color: BlueControl Key Registration Required: No
Body Material: BrassItem: Keyed Padlock
Key Type: DifferentPadlock Body Shape: Rectangular
Number of Pins: 5Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 7/8 In., Shackle Width 13/16 In., Shackle Material Stainless Steel, Body Height 1-1/2 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Blue, Weather Resistant Yes, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews