Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G1387696| Mfr #: 70IB/45HB63

$15.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Two keys
Item: Keyed Padlock
Shackle Height: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387696 Mfr #: 70IB/45HB63
Includes: Two keysItem: Keyed Padlock
Shackle Height: 2-1/2"Control Key Registration Required: No
Body Width: 1-3/4"Key Type: Different
Body Thickness: 1"Number of Pins: 5
High Security: YesBody Material: Brass
Shackle Type: OpenShackle Width: 13/16"
Body Color: BlueShackle Material: Stainless Steel
Body Height: 1-1/2"Shackle Dia.: 9/32"
Padlock Body Shape: RectangularCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 2-1/2 In., Shackle Width 13/16 In., Shackle Material Stainless Steel, Body Height 1-1/2 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Brass, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Blue, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews