BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G1279896| Mfr #: 83/45 RK KD-100

$34.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: YesShackle Height: 1"Keyway Type: Yale
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279896 Mfr #: 83/45 RK KD-100
High Security: YesShackle Height: 1"
Keyway Type: YaleRekeyable: Yes
Shackle Dia.: 3/8"Shackle Type: Open
Item: Keyed PadlockIncludes: Keys
Control Key Registration Required: NoBody Height: 3-1/3"
Shackle Material: Hardened SteelKey Type: Different
Number of Pins: 5Body Width: 1-3/4"
Body Color: BrassShackle Width: 15/16"
Padlock Body Shape: SquareNon Removable Key: Yes
Number of Bumpers: 1Body Material: Brass
Body Thickness: 13/16"Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 3-1/3 In., Body Width 1-3/4 In., Body Thickness 13/16 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews